References
Knipex:20 06 160
Rubix:010238
EAN:4003773033783





Product details : KNIPEX 2006160 FLAT NOSE PLIERS 160MM
20 06 160 Flat Nose Pliers
flat, short, wide jaws. Suitable for gripping flat materials in easily accessible places. Knurled gripping surfaces.
Jaw thickness (joint) (T1): 9.5 mm Jaw length (L3): 30.0 mm Head width (W3): 17.0 mm VDE tested: yes
flat, short, wide jaws. Suitable for gripping flat materials in easily accessible places. Knurled gripping surfaces.
Flat, short, wide jaws. Knurled gripping surfaces. Chrome vanadium electric steel, forged, oil-hardened. Special tool steel, forged, oil-hardened. Chrome vanadium electric steel, forged, oil-hardened.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x54x30 mm |
|---|---|
| Nose shape | flat |
| Length of noses | 30 mm |
| Length | 160 mm |
| Weight | 176 g |
Show UNSPSC/ECL@SS
£ 26.81 excl. VAT
/ Each
£ 32.17 incl. VAT
- In stock: Next day delivery