Fl. n. plier ch.140mm w.PVC grip
Length of noses | 30 mm |
---|---|
Length | 165 mm |
Design: DIN ISO 5745. Made of special tool steel; forged; hardened and tempered in oil. Chrome-plated head, with short, flat jaws, serrated grip zones. Handles with multi-component plastic covers.
Logistics dimensions (L x W x H) | 165x54x47 mm |
---|---|
Length of noses | 30 mm |
Length | 165 mm |
Weight | 176 g |
Usually arrives within 14 working days