FACOM HALF-ROUND NOSE GRIPPING PLIERS

Micro-Tech® gripper with tapered tips

See technical information
References
Facom:432.LMT
Rubix:2003228
EAN:3148511759943
brand logo
Technical specifications
Nose shapestraight
Length of noses35 mm
Length140 mm
See all Specifications

Product details : FACOM HALF-ROUND NOSE GRIPPING PLIERS


Micro-Tech® gripping pliers with tapered tips
- Fine mesh, for high-precision work.
Weight: 65 g.

Technical specifications


Attributes
Logistic Weight71 g
Packaged dimensions (D x W x H)155x65x20 mm
Package weight71 g
Nose shapestraight
Length of noses35 mm
Length140 mm
Weight65 g
Show UNSPSC/ECL@SS
£ 57.18 excl. VAT
/ Each
£ 68.62 incl. VAT
  • Delivery usually within ( 14 ) days