References
Bahco:2678 G-200
Rubix:80108218
EAN:7314150116171

Documents
Product details : BAHCO 2678 G-200 COMB PLIER
Strengths
•Suitable for cutting Fe+ and piano wire
Two-component handles for maximum grip comfort
Polished and oiled surfaces
Anti-corrosion treated
Two-component handles for maximum grip comfort
Polished and oiled surfaces
Anti-corrosion treated
Technical specifications
Attributes
| Logistic Weight | 320 g |
|---|---|
| Weight | 300 g |
| Length | 205 mm |
| Length of noses | 43 mm |
| Cutting capacity | 2.5 mm |
Show UNSPSC/ECL@SS
£ 20.07 excl. VAT
/ Each
£ 24.08 incl. VAT
- Delivery usually within ( 14 ) days
