References
Knipex:02 05 225
Rubix:388A3152
EAN:4003773010005

Product details : KNIPEX 0205225 COMBINATION PLIERS 225MM
35 % less effort required than with conventional combination pliers. With cutting edges (hardness approx. 63 HRC) for heavy duty. Easier work due to optimised leverage. Easier cutting, powerful gripping, bending and pulling. Long cutting edges for thicker cables. With gripping zones for flat and round material, suitable for versatile use. cutter head: special high-grade tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 320x120x50 mm |
|---|---|
| Weight | 400 g |
| Length | 230 mm |
| Cutting capacity | 3 mm |
Show UNSPSC/ECL@SS
£ 36.36 excl. VAT
/ Each
£ 43.63 incl. VAT
- Delivery usually within ( 14 ) days