References
Roebuck:4971940
Rubix:2521394
EAN:3660338341045

Documents
Product details : ROEBUCK ENGINEER'S COMBINATION PLIERS 160MM
Standard: ISO 5742/ DIN5233
All models are polished at the head and joint.
Multipurpose pliers, suitable for cutting medium to hard wire.
Serrated jaws for holding nuts, bolts, pins and pipes.
Non-slip PVC handles.
All models are polished at the head and joint.
Multipurpose pliers, suitable for cutting medium to hard wire.
Serrated jaws for holding nuts, bolts, pins and pipes.
Non-slip PVC handles.
Technical specifications
Attributes
| Weight | 185 g |
|---|---|
| Length | 160 mm |
| Length of noses | 35 mm |
Show UNSPSC/ECL@SS
£ 14.90 excl. VAT
/ Each
£ 17.88 incl. VAT
- In stock: Next day delivery
