References
Superseded Ref:4968927
Roebuck:880020
Rubix:209A8480
EAN:3660338334900

Documents
Product details : ROEBUCK SQUARE NEEDLE FILE 16CM CUT 2 880020
Cross size.
Technical specifications
Attributes
| Shape | square |
|---|---|
| Length | 160 mm |
| Type of cut | square needle file |
| Section | 2.5 mm |
Show UNSPSC/ECL@SS
£ 9.22 excl. VAT
/ Each
£ 11.06 incl. VAT
- Usually arrives within 14 working days
