ERGO™ Engineering Round Files Bastard/Second/Smooth Cut
Shape | Round |
---|---|
Length | 300 mm |
Logistic Weight | 320 g |
---|---|
Shape | Round |
Length | 300 mm |
Type of cut | Second |
Handle | Comfortable 2-Component |
No. of teeth per cm | 10 |
Section | 12 mm |
Usually arrives within 14 working days