References
Gedore:133 F-250
Rubix:80260195
Manufacturer :8780730
EAN:4010883878074

Product details : GEDORE 133 F-250 ENGINEERS FLAT SCRAPER 250MM
Flat scraper 250 mm Made from special steel Working ends polished With wooden handle Flanged blade * not standardised
Technical specifications
Attributes
| Logistic Weight | 390 g |
|---|---|
| Shape | flat |
| Length | 365 mm |
| Handle | with |
| Section | 6 mm |
Show UNSPSC/ECL@SS
£ 18.33 excl. VAT
/ Each
£ 22.00 incl. VAT
- Delivery usually within ( 8 ) days
