Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK WOOD RASP HALF ROUND BASTARD 300MM
ROEBUCK WOOD RASP HALF ROUND BASTARD 300MM
File Roebuck
References
roebuck:
11308
rubix:
218196
Product details
Technical specifications
Product details : ROEBUCK WOOD RASP HALF ROUND BASTARD 300MM
For use on wood or soft metals.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.56
excl. VAT
/
Each
£
13.87
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK ENGINEERS FILE PILLAR SMOOTH 8 INCH 200MM
BAHCO 1-230-10-1-2 10IN ROUND WITH HANDLE CUT 1
BAHCO 1-230-08-1-2 8IN ROUND WITH HANDLE CUT 1
ROEBUCK ENGINEERS FILE 6 HAND SMOOTH
ECLIPSE ERECTORS SCRAPER 335MM FLAT 256
ROEBUCK SECOND-CUT ROUND FILE, BI-MATERIAL HANDLE LENGTH 250MM 829058
ROEBUCK FLAT HALF-CUT FILE, BI-MATERIAL HANDLE LENGTH 200MM 829037
ROEBUCK ENGINEERS FILE 6 HAND BASTARD
ROEBUCK ENGINEERS FILE FLAT BASTARD 8 INCH
BAHCO 1-210-04-1-0 4IN HALF ROUND FILE CUT 1
BAHCO 4-138-08-1-0 8IN MILL SAW 1 ROUND EDGE
BAHCO 850-1 WAVED PAINT SCRAPER BLADE 50MM
ROEBUCK BI MATERIAL HANDLED ENGINEERS HALF-ROUND FILE SECOND CUT 200MM
ROEBUCK SECOND-CUT ROUND FILE, BI-MATERIAL HANDLE LENGTH 200MM 829060
FACOM FILE CAR.MD200EMA