Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK ROUND NEEDLE FILE 16CM CUT 2 880019
ROEBUCK ROUND NEEDLE FILE 16CM CUT 2 880019
Needle file
References
roebuck:
880019
rubix:
209A8485
ean:
3660338334894
Technical specifications
Shape
round
Length
160
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK ROUND NEEDLE FILE 16CM CUT 2 880019
Cross size.
Technical specifications
Attributes
Shape
round
Length
160
mm
Type of cut
round needle file
Section
3.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.94
excl. VAT
/
Each
£
10.73
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Check our products from related categories
ROEBUCK HANDLED ENGINEERS FILE 12 INCH SQUARE SECOND
ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 250MM 829048
VALLORBE LP1132-6-0 PRECISION FILE PILLAR 6 CUT 0
ROEBUCK ENGINEERS FILE 200MM ROUND SECOND 879958
GEDORE 8719 2-10 FILE TRIANGULAR 6769420
BAHCO 1-170-06-2-2 6IN 3 SQUARE WITH HANDLE CUT 2
ROEBUCK NEEDLE FILE 180MM THREESQUARE CUT 2 880030
FACOM RD.MD150EMA ROUND FILE SCD CUT 150MM HANDL
GEDORE 8719 2-8 200MM2CUTTRIANGFILE 6769340
BAHCO 1-106-10-1-2 10IN OBERG CUT WITH HANDLE
BAHCO 625-DROP SPARE BLADE DROP
FACOM SQUARE 250MM 2ND CUT FILE WITH COMFORT GRIP HANDLE SLS
ROEBUCK ENGINEERS FILE 12 HALF ROUND BASTARD
BAHCO 1-110-10-1-2 10IN FLAT WITH HANDLE CUT 1
ROEBUCK ENGINEERS FILE 250MM HAND SECOND 879933