BAHCO BE-8601 SCREWDRIVER ERGO PH1X25
ERGO™ Phillips screwdriver with short rubber handle
See technical informationSee documentsReferences
Bahco:BE-8601
Rubix:2518332
EAN:7314151838706

Documents
Product details : BAHCO BE-8601 SCREWDRIVER ERGO PH1X25
Screwdriver, developed according to the scientific ERGO ™ process. Screwdriver for Phillips screws, stubby model for working in hard-to-reach places. Handle: Three component handle for maximum user comfort and power transmission. Indelible colour code on both ends of the handle for easy selection of the right screwdriver. Blade: high-alloy quality steel. Chrome plated and fully hardened. Tip burnished. ISO 8764/DIN 5260.
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 46 g |
|---|---|
| Imprint | phillips |
| Imprint size | ph1 |
| Blade length | 25 mm |
| Length | 83 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 8.05 excl. VAT
/ Each
£ 9.66 incl. VAT
- Delivery usually within ( 14 ) days
