References
Bahco:BE-8829
Rubix:2518349
EAN:7314153010940

Documents
Product details : BAHCO BE-8829 SCREWDRIVER ERGO PZ2X125
Screwdriver developed according to the scientific Ergo process
Technical specifications
Attributes
| Logistic Weight | 125 g |
|---|---|
| Imprint | pozidriv |
| Imprint size | pz2 |
| Blade length | 125 mm |
| Length | 247 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 16.09 excl. VAT
/ Each
£ 19.31 incl. VAT
- Delivery usually within ( 14 ) days
