References
Gedore:2163 TX T27
Rubix:122A3183
Manufacturer :6686210
EAN:4010886803455

Product details : GEDORE T27 TX DRIVER 2163 BTX T27
3C-Screwdriver TX T27 3-component handles Power-Grip3 with hanging hole Ergonomic handle design enables precise and fatigue-free working Positive-fit joint of handle and blade for optimum transmission of force Type of drive marked at end of the handle Blade from GEDORE molybdenum-vanadium-Plus tempered steel
Technical specifications
Attributes
| Logistic Weight | 98 g |
|---|---|
| Imprint | torx profile |
| Imprint size | t27 |
| Blade length | 115 mm |
| Length | 215 mm |
| Finishing | tempered |
Show UNSPSC/ECL@SS
£ 6.76 excl. VAT
/ Each
£ 8.11 incl. VAT
- Delivery usually within ( 22 ) days
