References
Bahco:618-20-100
Rubix:248A3445
EAN:7314150124633

Product details : BAHCO 618-20-100 SCREWDRIVER TORX T-20X100
Screwdriver for Torx screws. Handle: two-component grip with hanging hole. Excellent handle-shaft connection. Blade: high quality steel. Nickel-plated and fully hardened. Size and type marking on the handle.
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Imprint | torx profile |
| Imprint size | t20 |
| Blade length | 100 mm |
| Length | 180 mm |
| Finishing | nickel |
Show UNSPSC/ECL@SS
£ 4.49 excl. VAT
/ Each
£ 5.39 incl. VAT
- Delivery usually within ( 14 ) days
