BAHCO 2420 G-125 FLAT NOSE PL SHORT 125

ERGO™ Short Flat Nose Pliers with Dual-Component Handles and Phosphate Finish

See technical informationSee documents

References

Bahco:2420 G-125
Rubix:120A8864
EAN:7314150102525
brand logo

Technical specifications

Nose shapeflat
Length of noses21 mm
Length125 mm
See all Specifications

Documents

Product details : BAHCO 2420 G-125 FLAT NOSE PL SHORT 125


Two-component ERGO™ handles: thermoplastic surface on tough polypropylene provides superior grip Developed according to the scientific ERGO™ process Equipped with a return spring featuring an on/off function High-performance alloy steel Phosphate finish, anti-corrosion treated Tips give a good grip and improved accessibility in confined spaces Particularly suited for gripping flat material Standards: ISO 5745 Maximum comfort with minimum effort due to the ergonomic design Greater leverage because of the position of the joint Self-opening handles when spring activated

Technical specifications


Attributes
Logistic Weight115 g
Nose shapeflat
Length of noses21 mm
Length125 mm
Weight105 g
£ 24.64 excl. VAT
/ Each
£ 29.57 incl. VAT
  • Delivery usually within ( 14 ) days