References
Draper Expert:68887
Rubix:155A2616

Product details : DRAPER EXPERT 68887 LONG NOSE PLIERS 160MM
Drop forged from chrome vanadium steel, hardened and tempered with additionally induction hardened cutting edges. Lacquered finish for corrosion protection with heavy duty, soft grip handles with slip guards.
Technical specifications
Attributes
| Nose shape | long |
|---|---|
| Length | 160 mm |
| Diameter | 1.6 mm |
| Cutting capacity | 2.5 mm |
| Weight | 160 g |
Show UNSPSC/ECL@SS
£ 13.19 excl. VAT
/ Each
£ 15.83 incl. VAT
- Delivery usually within ( 7 ) days
