References
Gedore:8132-160 JC
Rubix:119A4756
Manufacturer :6719240
EAN:4010886671924



Product details : GEDORE NEEDLE NOSE PLIERS 8132-160 JC
Walter Titex
Technical specifications
Attributes
| Nose shape | half-round |
|---|---|
| Length of noses | 50 mm |
| Length | 160 mm |
| Weight | 166 g |
Show UNSPSC/ECL@SS
£ 24.40 excl. VAT
/ Each
£ 29.28 incl. VAT
- Delivery usually within ( 8 ) days
