References
Facom:431.LE
Rubix:1233819
EAN:3148511759875



Product details : FACOM PLIER 431.LE
Strengths
•Protection of electronic components against electrostatic discharge (ESD)
Narrow joint for very precise work
Narrow joint for very precise work
Technical specifications
Attributes
| Logistic Weight | 79 g |
|---|---|
| Packaged dimensions (D x W x H) | 175x65x20 mm |
| Package weight | 79 g |
| Nose shape | flat |
| Length of noses | 35 mm |
| Length | 135 mm |
| Diameter | 1 mm |
| Cutting capacity | 9 mm |
| Weight | 75 g |
Show UNSPSC/ECL@SS
£ 65.02 excl. VAT
/ Each
£ 78.02 incl. VAT
- Delivery usually within ( 14 ) days
