References
Knipex:74 91 250
Rubix:80182959
EAN:4003773034070

Product details : KNIPEX 7491250 CENTER CUTTERS
74 91 250 High Leverage Centre Cutter
With integrated forged axle for heavy duty. With precision cutting edges for soft, hard and piano wire. Cuts thick wires with less effort than other diagonal cutters of the same length. Centric precision cutting edges. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC.
Cutting capacities soft wire (diameter): Ø 5 mm Cutting capacities medium hard wire (diameter): Ø 5.0 mm Schneidwerte harter Draht (Durchmesser): Ø 3.8 mm Cutting capacities piano wire (diameter): Ø 3.5 mm
With integrated forged axle for heavy duty. With precision cutting edges for soft, hard and piano wire. Cuts thick wires with less effort than other diagonal cutters of the same length. Centric precision cutting edges. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC.
With integrated forged axle for heavy duty. With precision cutting edges for soft, hard and piano wire. Cuts thick wires with less effort than other diagonal cutters of the same length. Centric precision cutting edges. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 270x52x20 mm |
|---|---|
| Length | 250 mm |
| Cutting capacity | 5 mm |
| Weight | 395 g |
Show UNSPSC/ECL@SS
£ 43.14 excl. VAT
/ Each
£ 51.77 incl. VAT
- Delivery usually within ( 14 ) days