KNIPEX 3871200 MECHANICS PLIERS 200MM

Mechanics' Pliers

See technical information

References

Knipex:38 71 200
Rubix:45022285
EAN:4003773017202
brand logo

Technical specifications

Nose shapepointed
Length of noses73 mm
Length155 mm
See all Specifications

Product details : KNIPEX 3871200 MECHANICS PLIERS 200MM


38 71 200 Mechanics' Pliers
high bending strength of the pliers tips. Gripping surfaces cross-hatched. 70° angled, half-round jaws, suitable for pulling split pins; for gripping at points that are difficult to access.
  • Jaw thickness (joint) (T1): 9.5 mm
  • Tips width (W4): 3.0 mm
  • Tips thickness (T2): 2.0 mm
  • Jaw length (L3): 73.0 mm
  • Head width (W3): 17.5 mm
  • Head angle: 70
  • high bending strength of the pliers tips Vanadium electric steel. Forged, oil-hardened.

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)155x53x47 mm
    Nose shapepointed
    Length of noses73 mm
    Length155 mm
    Weight174 g
    £ 31.54 excl. VAT
    / Each
    £ 37.85 incl. VAT
    • Delivery usually within ( 14 ) days