References
Facom:402
Rubix:155A8460
EAN:3148511750308



Product details : FACOM ELECTRONIC PLIER 402
Half-round needle-nose pliers
- 402: Short smooth jaw.
- 442: Short serrated jaw, with lateral wire cutter (diameter 2 mm/copper: 1 mm/steel: 100 kg/mm²).
- 403: Smooth jaws, angled 40°.
- Presentation: burnished-matt, red sheath, snap ring.
- 402: Short smooth jaw.
- 442: Short serrated jaw, with lateral wire cutter (diameter 2 mm/copper: 1 mm/steel: 100 kg/mm²).
- 403: Smooth jaws, angled 40°.
- Presentation: burnished-matt, red sheath, snap ring.
Technical specifications
Attributes
| Logistic Weight | 111 g |
|---|---|
| Packaged dimensions (D x W x H) | 175x65x20 mm |
| Package weight | 111 g |
| Nose shape | short |
| Length of noses | 14 mm |
| Length | 160 mm |
| Weight | 76 g |
Show UNSPSC/ECL@SS
£ 40.66 excl. VAT
/ Each
£ 48.79 incl. VAT
- Delivery usually within ( 14 ) days
