References
Bahco:BE-8010
Rubix:2518277
EAN:7314150010615

Product details : BAHCO BE-8010 SCREWDRIVER ERGO 0.4X2.5X60
Screwdriver, developed according to the scientific ERGO ™ process. Screwdriver for slotted screws. Handle: Three component handle for maximum user comfort and power transmission. Indelible colour code on both ends of the handle for easy selection of the right screwdriver. Blade: high-alloy quality steel. Chrome plated and fully hardened. Tip burnished. ISO 2380/DIN 5264.
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Imprint | flat |
| Imprint size | 0,4mm |
| Blade length | 60 mm |
| Length | 182 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 4.16 excl. VAT
/ Each
£ 4.99 incl. VAT
- Delivery usually within ( 14 ) days
