Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BAHCO 6709TORX-T15 1/4IN SOCKET DRIVER TORX 15
BAHCO 6709TORX-T15 1/4IN SOCKET DRIVER TORX 15
Socket Driver
References
bahco:
6709TORX-T15
rubix:
120A6921
ean:
7314151811686
Technical specifications
Imprint
Torx
Imprint size
T15
Blade length
16
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 6709TORX-T15 1/4IN SOCKET DRIVER TORX 15
Strengths
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Technical specifications
Attributes
Logistic Weight
15
g
Imprint
Torx
Imprint size
T15
Blade length
16
mm
Length
36
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.63
excl. VAT
/
Each
£
10.36
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK ELECTRICIAN'S SCREWDRIVER 150 X 5.0MM
FACOM POZIDRIVE SCREWDRIVER PZ3 X 150MM - SAFETY LOCK SYSTEM
WERA 022825 352 SCREWDRIVER BALLEND HEX 8.0/150 K'FORM+
BAHCO BE-7908 SCREWDRIVER ERGO BTX 8X75
BAHCO BE-8340 SCREWDRIVER ERGO 4MM X 0.8 X 25MM SLOTTED
FACOM SCREWDRIVER AP.2X100
WERA 110006 335 SCREWDRIVER SLOTTED 0.8/4.0/200 K'FORM+
FACOM ATWH8X175 PRO-TWIST SCREWDRIVER FLARED 8 X 175 BOLSTER
FACOM AT2.5X50 PRO-TWIST SCREWDRIVER SLOTTED 2.5 X 50 MM
WERA 026353 1267A FLAGDRIVER TX9/40 K'FORM+
FACOM ATX25X100 PRO-TWIST SCREWDRIVER TOR X 25 X 100 MM
GEDORE 2160 PH 3 3C-SCREWDRIVER
GEDORE 2160 PH 4 3C-SCREWDRIVER
FACOM ATWH6.5X150CK PRO-TWIST SCREWDRIVER FLARED 6.5 X 150 HAMMER THRU
WERA 008715 350PH SCREWDRIVER PH1/300 K'FORM+