References
Bahco:2047-1-5.5
Rubix:123A8758
EAN:7314151060473

Documents
Product details : BAHCO 2047-1-5.5 SCREWDR OFFSET 2047 1X5 5X125
Strengths
•Anti-slip function
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Imprint | flat |
| Imprint size | 1x5,5 mm |
| Blade length | 125 mm |
| Length | 125 mm |
| Finishing | nickel/chrome |
Show UNSPSC/ECL@SS
£ 6.55 excl. VAT
/ Each
£ 7.86 incl. VAT
- Delivery usually within ( 14 ) days
