BAHCO BE-8455 SCREWDRIVER ERGO 6.5MM X 1.2 X 45MM SLOTTED
Ergo Slotted Screwdriver
See technical informationReferences
Bahco:BE-8455
Rubix:2518300
EAN:7314151838669

Product details : BAHCO BE-8455 SCREWDRIVER ERGO 6.5MM X 1.2 X 45MM SLOTTED
Screwdriver, developed according to the scientific ERGO ™ process. Screwdriver for slotted screws, stubby model for working in hard to reach places. Handle: Three component handle for maximum user comfort and power transmission. Indelible colour code on both ends of the handle for easy selection of the right screwdriver. Blade: high-alloy quality steel. Chrome plated and fully hardened. Tip burnished. ISO 2380/DIN 5264.
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Imprint | flat |
| Imprint size | 1,2mm |
| Blade length | 45 mm |
| Length | 103 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 9.25 excl. VAT
/ Each
£ 11.10 incl. VAT
- Delivery usually within ( 14 ) days
