Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
SANDVIK 5680 100-03 KEY 5764167
SANDVIK 5680 100-03 KEY 5764167
Screwdriver
References
sandvik coromant:
5680100-03
rubix:
1033012
manufacturer :
5764167
Technical specifications
Imprint
torx
Imprint size
8ip
Blade length
60
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 5680 100-03 KEY 5764167
Technical specifications
Attributes
Imprint
torx
Imprint size
8ip
Blade length
60
mm
Length
165
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.71
excl. VAT
/
Each
£
47.65
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM ATF6.5X100 PRO-TWIST SCREWDRIVER FLARED 6.5 X 100 MM
FACOM ATXR15X75 PRO-TWIST SCREWDRIVER TAMPER TOR X 15 X 75 MM
GEDORE 2154SK 14 3C-SCREWDRIVER WITH STRIKING CAP MM
BAHCO BE-8800 SCREWDRIVER ERGO PZ0X60
FACOM ATHH.6,5X125 S/DRIV ATHH.65X125
FACOM ATP0X75 PRO-TWIST SCREWDRIVER PHILLIPS 0 X 75 MM
INGERSOLL RAND AK42H 2-PC ANVIL KIT OF 1/2IN 2IN EXTENDED 3/4IN
FACOM ATWH5.5X125CK PRO-TWIST SCREWDRIVER FLARED 5.5 X 125 HAMMER THRU
FACOM AT5.5X35 PRO-TWIST SCREWDRIVER SLOTTED 5.5 X 35 MM
WERA 022815 352 SCREWDRIVER BALLEND HEX 5.0/100 K'FORM+
STAHLWILLE T45 x 1/4 TORX SCREWDRIVER BIT
ROEBUCK ELECTRICIAN'S SCREWDRIVER 150 X 5.0MM
BAHCO 902T-100-175 NUT DRIVER T-HANDLE 10 X 175
BAHCO BE-7803 NUT DRIVER ERGO
BAHCO 611-5.5-100 SCREWDRIVER FLAT 5.5X100