References
Bahco:BE-8880
Rubix:010888
EAN:7314150010899

Product details : BAHCO BE-8880 SCREWDRIVER ERGO 2 0X12 0X200
Screwdriver, developed according to the scientific ERGO ™ process. Screwdriver for slotted screws. Handle: Three component handle for maximum user comfort and power transmission. Indelible colour code on both ends of the handle for easy selection of the right screwdriver. Blade: high-alloy quality steel. Chrome plated and fully hardened. Tip burnished. ISO 2380/DIN 5264. With hexagonal blade and bolster for use with wrench.
Technical specifications
Attributes
| Logistic Weight | 290 g |
|---|---|
| Imprint | flat |
| Imprint size | 2,00mm |
| Blade length | 200 mm |
| Length | 361 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 32.22 excl. VAT
/ Each
£ 38.66 incl. VAT
- Delivery usually within ( 14 ) days
