BAHCO 244P-22-U7-HP HANDSAW 22IN U7 1.03MM
244P Hard point wood saws
See technical informationSee documentsReferences
Bahco:244P-22-U7-HP
Rubix:45002149
EAN:7311518235482

Documents
Product details : BAHCO 244P-22-U7-HP HANDSAW 22IN U7 1.03MM
Ideal for cutting medium thick materials, these saws feature hard point teeth for longer lasting sharpness.
Technical specifications
Attributes
| Logistic Weight | 475 g |
|---|---|
| Length | 550 mm |
| Material | steel |
| Type | handsaw |
| Teeth | 7 mm |
Show UNSPSC/ECL@SS
£ 23.78 excl. VAT
/ Each
£ 28.54 incl. VAT
- Usually arrives within 14 working days
