FACOM SHEAR 985.ST


Shear

References
facom:985.ST
rubix:1236176
ean:3148512171003
brand logo
brand logo
Technical specifications
Cutting capacity55 mm
Length255 mm
See all Specifications

Product details : FACOM SHEAR 985.ST


985 - "Aviation type" shears
-High demultiplication allows long runs without effort.
- Recessed spring multiplies and inset opening spring.
-Slight gear teeth on the edges to avoid the risk of sheet slipping.
- Forged chrome-molybdenum blades.
- Ergonomic non-slip bi-material grips.
-Colour-coded according to direction of cut:
-Red: Left cut (Ref 985.LE).
-Green: Right cut (Ref 985.RI).
-Yellow: Straight cut (Ref 985.ST).
- Jaw lock catch.
- Cutting Capacity :
- Stainless Steel 80 kg/mm²: 0.8 mm.
- Medium-hard steel: 1.2 mm.

Strengths

High demultiplication allows long runs without effort.

Technical specifications


Attributes
Logistic Weight438 g
Packaged dimensions (D x W x H)260x85x28 mm
Package weight438 g
Cutting capacity55 mm
Length255 mm
Length of jaws55 mm
Show UNSPSC/ECL@SS
£ 51.88 excl. VAT
/ Each
£ 62.26 incl. VAT
  • Usually arrives within 14 working days