Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
WERA 057760 BIT-BOX 20 H PZ2 PK20
WERA 057760 BIT-BOX 20 H PZ2 PK20
Screwdriver bit Wera
References
wera:
05057760001
rubix:
265A5593
manufacturer :
05057760001
ean:
4013288188052
Product details
Technical specifications
Product details : WERA 057760 BIT-BOX 20 H PZ2 PK20
Bit-Box 20 PZ, PZ 2 x 25 mm, 20 pieces
20x 855/1 Z bits: PZ 2 x 25 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.54
excl. VAT
/
Each
£
10.25
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WERA 060130 867/4Z BIT TX40/70 EXTRA TOUGH
DEWALT DT7387T-QZ FLEXTORQ PZ2 25MM 5PK
WERA 328448 867/4Z BIT TX6/152 EXTRA TOUGH
WERA 066490 867/1Z BIT TX30/25 EXTRA TOUGH
WERA 060050 867/4ZBO SECURITY BIT TX10/89 EXTRA TOUGH
WERA 060133 867/4Z BIT TX15/50 EXTRA TOUGH
WERA 066286 867/1Z IP BIT TORX PLUS 25IP/25 EXTRA HARD
ISS MTD06T30L T30 TORX LONG 3/8 INCH DRIVE MALE
"WERA 135072 840/1Z BIT HEX 3/32""/25 EXTRA TOUGH"
FACOM POZIDRIV BIT ED.103T
ROEBUCK BIT POZIDRIV NO 3 X 25MM
WERA 066685 871/4 BIT TORQ SET 4/89 EXTRA TOUGH
FACOM IMPACT BIT NEX.40A
WERA 059310 800/4Z BIT SLOTTED 0.6/3.5/50 EXTRA TOUGH
WERA 066494 867/1Z BIT TX7/25 EXTRA TOUGH