WERA 059603 840/4Z BIT HEX 2/50 EXTRA TOUGH

840/4 Z Bit

See technical informationSee documents

References

Wera:05059603001
Rubix:2517813
EAN:4013288034694
brand logo

Technical specifications

Imprinthex / allen
Imprint size2 mm
See all Specifications

Documents

Product details : WERA 059603 840/4Z BIT HEX 2/50 EXTRA TOUGH


Tough viscous Wera bits for hexagon socket screws for universal use. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated.

Strengths

For socket head screws
Ductile and tough for hard materials
Hex-Plus allows socket head screws to live longer

Technical specifications


Attributes
Imprinthex / allen
Imprint size2 mm
Length50 mm
£ 3.04 excl. VAT
/ Each
£ 3.65 incl. VAT
  • In stock: Next day delivery