JSP AJF170-000-800 EVO3 MID PEAK VENTED ORG HELMET WR
Safety Helmet
See technical informationSee documentsReferences
JSP:AJF170-000-800
Rubix:223A6479
EAN:5038428126144






Documents
Product details : JSP AJF170-000-800 EVO3 MID PEAK VENTED ORG HELMET WR
The EVO®3 Comfort Plus helmet combines a super strong shell for superior all day protection in the widest range of environments, with the comfort benefits of the Evolution® 3D-Adjustment harness system. EVO®3 is an advancement of the long established MK®2 and Mk®3 helmets, which were first launched in the 1970's, the EVO®3 retains the JSP signature styling while incorporating developments first seen in the EVO®8. Packed full of the latest protection technology and features such as the Evolution® 3D-Adjustment harness system, Revolution® Wheel Ratchet or the unique OneTouch™ Slip Ratchet, which can be adjusted using one hand in a single swift movement.
Strengths
•Precision fit with unique 1-2-3 point harness depth adjustment
Revolution® Wheel Ratchet
Revolution® Wheel Ratchet
Applications
Industrial
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Cap band | rack |
| Main material | polyethylene |
| Ventilation | ventilated |
| Weight | 372 g |
| Material | hdpe |
| Visor | yes |
Show UNSPSC/ECL@SS
£ 17.47 excl. VAT
/ Each
£ 20.96 incl. VAT
- Usually arrives within 14 working days
