"WERA 135073 840/1Z BIT HEX 1/8""/25 EXTRA TOUGH"

840/1 Z Bit

See technical information

References

Wera:05135073001
Rubix:80059636
EAN:4013288038067
brand logo

Technical specifications

Imprinthex / allen
Imprint size1/8 in
See all Specifications

Product details : "WERA 135073 840/1Z BIT HEX 1/8""/25 EXTRA TOUGH"


Tough viscous Wera bits for hexagon socket screws and universal use. Hex-Plus offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated.

Strengths

For socket head screws
Ductile and tough for hard materials
Hex-Plus allows socket head screws to live longer

Technical specifications


Attributes
Imprinthex / allen
Imprint size1/8 in
Length25 mm
£ 1.92 excl. VAT
/ Each
£ 2.30 incl. VAT
  • In stock: Next day delivery