Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
WERA 057751 BIT-BOX 20 BTZ PH2 PK20
WERA 057751 BIT-BOX 20 BTZ PH2 PK20
Screwdriver bit Wera
References
wera:
05057751001
rubix:
265A5590
manufacturer :
05057751001
ean:
4013288187956
Product details
Technical specifications
Product details : WERA 057751 BIT-BOX 20 BTZ PH2 PK20
Bit-Box 20 BTZ PH, PH 2 x 25 mm, 20 pieces
20x 851/1 BTZ bits: PH 2 x 25 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.47
excl. VAT
/
Each
£
32.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 70S/T40-5P 5/16 SCREWDRIVER BIT FOR TORX T40 35MM
ROEBUCK PHILLIPS SCREWDRIVER BIT PH 2 X 50MM EXTRA HARD
WERA 066106 867/1BDC BIT TX25/25 DIAMOND BITORSION
8MM X 150MM 1/2SD IMPACT MALE HEX DRIVER
WERA 066493 867/1Z BIT TX6/25 EXTRA TOUGH
DEWALT SCREWDRIVER BITS PH2 25MM PACK OF 5 DT7232-QZ
WERA 060048 867/4ZBO SECURITY BIT TX8/89 EXTRA TOUGH
WERA 059315 800/4Z BIT SLOTTED 0.6/4.5/50 EXTRA TOUGH
FACOM RESISTORX BIT EXR.140
"WERA 057525 840/2Z BIT HEX 8/30 5/16"" DRIVE EXTRA TOUGH"
WERA 134690 867/4Z IP BIT TORX PLUS 6IP/152 EXTRA TOUGH
WERA 066520 867/1ZBO BIT SECURITY TX27/25 EXTRA TOUGH
WERA 057666 867/4IMP DC BIT TX30/50 IMPAKTOR PK5
GEDORE RED R62550510 5MM 1/2 DRIVE SCREWDRIVER BIT SOCKET
WERA 066287 867/1Z IP BIT TORX PLUS 27IP/25 EXTRA HARD