WALTER P6004-D1350R WNN25 EXCHANGEABLE TIPS XTRA TEC DRILLS 5656245
Exchangeable Tip
See technical informationSee documentsReferences
Walter:P6004-D13,50R WNN25
Rubix:298A8350
Manufacturer :5656245

Technical specifications
| Drilling diameter | 13.5 mm |
|---|---|
| Apparent length | 3 mm |
| Tail | r (right) |
Documents
Product details : WALTER P6004-D1350R WNN25 EXCHANGEABLE TIPS XTRA TEC DRILLS 5656245
ALTIUS
Interchangeable insert Xtra·tec® Walter P6004 D13,50R WNN25 for point drill. Ø13,5 mm, point angle 140° and right-hand geometry (R) for drilling in solid material.
Applications
Hole Making
Technical specifications
Attributes
| Drilling diameter | 13.5 mm |
|---|---|
| Apparent length | 3 mm |
| Tail | r (right) |
| Tail diameter | 3 mm |
| Insert Type | wnn25 |
| Ratio of length to drilling diameter | 0,27 (3,6/13,5) |
| Tail length | 3.6 mm |
| Internal cooling | yes |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 135.33 excl. VAT
/ Each
£ 162.40 incl. VAT
- Usually arrives within 14 working days