WALTER P6004-D2700R WNN25 EXCHANGEABLE TIPS XTRA TEC DRILLS 5656301
Exchangeable Tip
See technical informationSee documentsReferences
Walter:P6004-D27,00R WNN25
Rubix:298A8367
Manufacturer :5656301

Documents
Product details : WALTER P6004-D2700R WNN25 EXCHANGEABLE TIPS XTRA TEC DRILLS 5656301
ALTIUS
Drill points P6004-D27,00R WNN25
Applications
Hole Making
Technical specifications
Attributes
| Drilling diameter | 27 mm |
|---|---|
| Apparent length | 7.1 mm |
| Tail | h |
| Tail diameter | 6 mm |
| Insert Type | wnn25 |
| Ratio of length to drilling diameter | 0.26 |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 210.00 excl. VAT
/ Each
£ 252.00 incl. VAT
- Usually arrives within 14 working days