WALTER P6004-D1550R WNN25 EXCHANGEABLE TIPS XTRA TEC DRILLS 5656251
Exchangeable Tip
See technical informationSee documentsReferences
Walter:P6004-D15,50R WNN25
Rubix:298A8354
Manufacturer :5656251

Technical specifications
| Drilling diameter | 15.5 mm |
|---|---|
| Apparent length | 4 mm |
| Insert Type | wnn25 |
Documents
Product details : WALTER P6004-D1550R WNN25 EXCHANGEABLE TIPS XTRA TEC DRILLS 5656251
ALTIUS
Applications
Hole Making
Technical specifications
Attributes
| Drilling diameter | 15.5 mm |
|---|---|
| Apparent length | 4 mm |
| Insert Type | wnn25 |
| Ratio of length to drilling diameter | 0.26 |
| Internal cooling | no |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 143.50 excl. VAT
/ Each
£ 172.20 incl. VAT
- Usually arrives within 14 working days