WALTER B3214.DF.145.Z01.58R DRILLING TOOLS INDEXABLE INSERTS 5015684


Solid Drill

References
walter:B3214.DF.14,5.Z01.58R
rubix:290A9351
manufacturer :5015684
brand logo
brand logo
Technical specifications
Drilling diameter14.5 mm
TailWeldon
Tail diameter16 mm
See all Specifications

Product details : WALTER B3214.DF.145.Z01.58R DRILLING TOOLS INDEXABLE INSERTS 5015684


ALTIUS

Applications

Cross Hole;Inclined Hole Exit;Blind Hole;Solid Drilling;Plunging

Technical specifications


Attributes
Drilling diameter14.5 mm
TailWeldon
Tail diameter16 mm
Tail length58 mm
Internal coolingYes
Show UNSPSC/ECL@SS
£ 560.00 excl. VAT
/ Each
£ 672.00 incl. VAT
  • Usually arrives within 14 working days