References
Facom:PL.327A
Rubix:395A5199
EAN:3148517934184

Product details : FACOM PL.327A MOD.ANX PLASTIC TRAY
Empty tray for 7 screwdrivers. Compatible with modules: MOD.ANXRPB - MOD.ANXPB.
Technical specifications
Attributes
| Number of compartments | 7 |
|---|---|
| Length | 418 mm |
| Height | 40 mm |
| Width | 175 mm |
| Material | polystyrene |
Show UNSPSC/ECL@SS
£ 19.78 excl. VAT
/ Each
£ 23.74 incl. VAT
- Delivery usually within ( 14 ) days
