Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Empty storage module
ROEBUCK 890373 FOAM INLAYS 6 FILES EMPTY TYPE B 350 X 365 X 30MM
ROEBUCK 890373 FOAM INLAYS 6 FILES EMPTY TYPE B 350 X 365 X 30MM
FOAM ELAYS 6 FILES EMPTY TYPE B
References
roebuck:
890373
rubix:
235A1380
ean:
3660338429088
Technical specifications
Number of compartments
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 890373 FOAM INLAYS 6 FILES EMPTY TYPE B 350 X 365 X 30MM
Suitable For Use with Roller Cabinet Product: ref. 6892321/ 6892322/ 6892323
Strengths
High density polyethylene foam: 45Kg/m3 providing resistance and very good hold.
Technical specifications
Attributes
Number of compartments
6
Length
350
mm
Height
365
mm
Width
30
mm
Material
Polyethylene foam
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.88
excl. VAT
/
Each
£
34.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GRENADIER SCR05Z SECURITY CAGE - GALVANISED & RED DOORS 2070 X 700 163
ROEBUCK MODULE SCREWDRIVERS, EMPTY DIMENSIONS 410X180X40MM 828051
FACOM DRIFT PUNCH RACK CKS.103
BRITOOL EXPERT PLASTIC TRAY FOR E194940 MODULE
GRENADIER SCR04Z SECURITY CAGE - GALVANISED & RED DOORS 1400 X 700 163
FACOM PL.314A PLASTIC TRAY FOR NS.405A
ROEBUCK 890369 FOAM INLAYS 6 INSULATED 1000V PLIERS EMPTY TYPE A 180 X
CWR03ZRD CYLINDER WALL RACK - TO SUIT 3 CYLINDERS 1210L RED
FACOM PM.MODR1A FOAM TRAY FOR MODM.R1A
GPC PSP21Z COVERED DRUM STORAGE SYSTEM
CFRD04ZGY CYLINDER FLOOR RACK - DOUBLE SIDED - TO SUIT 4 CYLINDER
MAKITA 837647-5 MAKPAC TRAY TYPE4 RP2301FC
GRENADIER SCR07Z SECURITY CAGE - GALVANISED & RED DOORS 1400 X 1000 16
CWR03ZBL CYLINDER WALL RACK - TO SUIT 3 CYLINDERS 1210L BLUE
ROEBUCK 890382 FOAM INLAYS PLIERS AND BALL HAMMER (UK) EMPTY TYPE B 52