ROEBUCK SHADOW FOAM INLAY 6 CIRCLIP PLIERS TYPE A 360X410X30MM
FOAM INLAYS 6 Circlips® PLIERS TYPE A
See technical informationSee documentsReferences
Roebuck:890366
Rubix:235A1366
EAN:3660338429033

Documents
Product details : ROEBUCK SHADOW FOAM INLAY 6 CIRCLIP PLIERS TYPE A 360X410X30MM
Suitable For Use with Roller Cabinet Product: ref. 865379/ 865373/ 845705/845707/845708/845709/ 865487/ 867984 and 828243
Strengths
High density polyethylene foam: 45Kg/m3 providing resistance and very good hold.
Technical specifications
Attributes
| Number of compartments | 6 |
|---|---|
| Length | 410 mm |
| Height | 30 mm |
| Width | 360 mm |
| Material | polyethylene foam |
Show UNSPSC/ECL@SS
£ 30.17 excl. VAT
/ Each
£ 36.20 incl. VAT
- Usually arrives within 14 working days
