References
Facom:CKS.1A
Rubix:1237826
EAN:3148513414017

Product details : FACOM SOCKET TOOL ORGANISER CKS.1A
9 sockets 1/2\".
Strengths
Socket holder
Number of pieces: 9 sockets 1/2\"
Dimensions (mm): 22 to 32\"
Number of pieces: 9 sockets 1/2\"
Dimensions (mm): 22 to 32\"
Technical specifications
Attributes
| Logistic Weight | 278 g |
|---|---|
| Packaged dimensions (D x W x H) | 375x60x60 mm |
| Package weight | 278 g |
| Number of compartments | 13 |
| Length | 8 mm |
| Height | 21 mm |
Show UNSPSC/ECL@SS
£ 28.16 excl. VAT
/ Each
£ 33.79 incl. VAT
- Delivery usually within ( 14 ) days
