Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Empty storage module
MILWAUKEE 4932480625 PACKOUT TOOL TRAY
MILWAUKEE 4932480625 PACKOUT TOOL TRAY
Empty storage module Milwaukee
References
milwaukee:
4932480625
rubix:
395A6506
manufacturer :
4932480625
ean:
4058546409104
Product details
Technical specifications
Product details : MILWAUKEE 4932480625 PACKOUT TOOL TRAY
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.78
excl. VAT
/
Each
£
51.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM RACK CKS.37A
MILWAUKEE 4932493378 PACKOUT MAGNETIC RACK NEW MOQ 4 ORDER IN MULTIPLE
ROEBUCK 890361 FOAM INLAYS 6 INSULATED 1000V SCREWDRIVER EMPTY TYPE B
ROEBUCK MODULE SCREWDRIVERS, EMPTY DIMENSIONS 410X180X40MM 828051
898165 FOAM INLAYS SPANNERS SCREWDRIVERS EMPTY TYPE A 540 X 410 X 30MM
ROEBUCK SHADOW FOAM INLAY 6 CIRCLIP PLIERS TYPE B 350X365X30MM
MILWAUKEE 4932493382 PACKOUT SINGLE LONG HANDLED STORAGE ORDER IN MULT
MILWAUKEE 4932480711 PACKOUT SCREWDRIVER RACK MOQ 6 ORDER IN MULTIPLES
FACOM PM.MOD3/3 FOAM TRAY 569 X 420MM BLANK 3-3
MILWAUKEE 4932478298 TRAY FOR PACKOUT TROLLEY BOX AND LARGE
GEDORE 1500 ED-70 K EMPTY DISTANCE MOD 1618687
GEDORE 1500 E-N L ES MODULE EMPTY
FACOM DRIFT PUNCH RACK CKS.103
TUFFCRATE TC750 / 1800 X 800 845
FACOM SCREWD.TRAY PL.325