NK.A - 3/4" drive impact extensions
Square drive adapter | 3/4 '' |
---|---|
Length | 330 mm |
Logistic Weight | 1469 g |
---|---|
Packaged dimensions (D x W x H) | 335x45x45 mm |
Package weight | 1469 g |
Square drive adapter | 3/4 '' |
Length | 330 mm |
Diameter | 44 mm |
Usually arrives within 14 working days