NM.A - 1" drive - impact extensions
Square drive adapter | 1 '' |
---|---|
Length | 330 mm |
Logistic Weight | 2555 g |
---|---|
Packaged dimensions (D x W x H) | 330x50x50 mm |
Package weight | 2555 g |
Square drive adapter | 1 '' |
Length | 330 mm |
Diameter | 54 mm |
Usually arrives within 14 working days