Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
STAHLWILLE 1/4 EXTENSION BAR FLEXIBLE 6 STAHLWILLE
STAHLWILLE 1/4 EXTENSION BAR FLEXIBLE 6 STAHLWILLE
Flexible Extension
References
stahlwille:
11040000
rubix:
80031087
ean:
4018754012268
Technical specifications
Square drive adapter
1/4
''
Length
152
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 1/4 EXTENSION BAR FLEXIBLE 6 STAHLWILLE
Strengths
•Right hand rotation only
Technical specifications
Attributes
Logistics dimensions (L x W x H)
12
x
12
x
152
mm
Logistic Weight
61
g
Square drive adapter
1/4
''
Length
152
mm
Diameter
11.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.41
excl. VAT
/
Each
£
26.89
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STAHLWILLE 11011005 405QR 1/4 QUICK RELEASE EXTENSION 14 INCH LONG
STAHLWILLE 405W EXTENSION WOBBLE DRIVE 1/4 INCH 2 LONG 54MM
ROEBUCK EXTENSION SQUARE DRIVE ADAPTER '' 1/4 865368
GEODORE 10 X 1/2 SQ. DR. EXTENSION (1990-10) 6143940
GEDORE 1/4DR 148MM EXTENBAR 2090-6
BRITOOL EXPERT 3/8 INCH EXT 250MM
FACOM 250MM 1/2 DRIVE EXT BAR S.215RC
ROEBUCK IMPACT EXTENSION 1/2 INCH DRIVE 125MM 5
ROEBUCK EXTENSION 3/4 INCH DRIVE 300MM 12
ROEBUCK EXTENSION 3/4 INCH DRIVE 250MM 10
BAHCO 8160-10 EXTENSION 1/2 250MM 10IN
1/2 SPECIAL EXTENSION
BAHCO K8160D-2 POWER EXTENSION 1/2 125MM
FACOM END LOCK EXTENSION J.210RC
STAHLWILLE 13010008 509W EXTENSION 1/2 INCH DRIVE 10 WOBBLE