Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
STAHLWILLE 13011004 509QR QUICK RELEASE EXTENSION 1/2 DRIVE 75MM
STAHLWILLE 13011004 509QR QUICK RELEASE EXTENSION 1/2 DRIVE 75MM
509QR QuickRelease extensions
References
stahlwille:
13011004
rubix:
2018637
ean:
4018754151011
Technical specifications
Square drive adapter
1/2
''
Length
75
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 13011004 509QR QUICK RELEASE EXTENSION 1/2 DRIVE 75MM
509 Extension, QuickRelease, 75mm
Technical specifications
Attributes
Logistics dimensions (L x W x H)
23
x
23
x
75
mm
Logistic Weight
123
g
Square drive adapter
1/2
''
Length
75
mm
Diameter
23
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.77
excl. VAT
/
Each
£
20.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM 3/8 DRIVE SOCKET 500MM EXTENSION J.217RC
"FACOM AXS.L 1/2"" WRENCH"
ROEBUCK 01760 1000V INSULATED 1/2IN DRIVE EXTENSION 5IN/130MM
GEDORE 3290-8 8 EXTENSION 3/4 SQ DRIVE
STAHLWILLE 58290080 7370/80 SHELL ADAPTOR
ROEBUCK 880337 1/4IN DRIVE 250MM EXTENSION-BAR
STAHLWILLE 12040000 EXTENSION BAR 3/8 INCH DRIVE
STAHLWILLE 13010007 509W EXTENSION 1/2 INCH DRIVE 5 WOBBLE
ROEBUCK EXTENSION 3/4 INCH DRIVE 8
KNIPEX 9845125 EXTENSION BARS 1/2 125MM
FACOM 3/4 DRIVE 100M EXTENSION K.208B
FACOM EXTENTION M.215A
BAHCO K8160D-2 POWER EXTENSION 1/2 125MM
STAHLWILLE 13010008 509W EXTENSION 1/2 INCH DRIVE 10 WOBBLE
ROEBUCK EXTENSION SQUARE DRIVE ADAPTER '' 1/4 865368