MITUTOYO 952623 HOLTEST BOREMATIC EXTENSION 150MM
Extension Rod
See technical informationSee documentsReferences
Mitutoyo:952623
Rubix:80045433
EAN:4946368830865

Documents
Product details : MITUTOYO 952623 HOLTEST BOREMATIC EXTENSION 150MM
Optional extension rod for Mitutoyo Holtest internal micrometers. Measures 5.9” and for a range of 100-900mm.
Technical specifications
Attributes
| Type | mitutoyo 952623 holtest borematic extension 150mm |
|---|---|
| Use | internal micrometer holtest |
Show UNSPSC/ECL@SS
£ 123.47 excl. VAT
/ Each
£ 148.16 incl. VAT
- Usually arrives within 14 working days