MITUTOYO 952621 HOLTEST BOREMATIC EXTENSION 150MM

Extension Rod

See technical informationSee documents

References

Mitutoyo:952621
Rubix:124A7390
brand logo

Technical specifications

Typemitutoyo 952621 holtest borematic extension 150mm

Documents

Product details : MITUTOYO 952621 HOLTEST BOREMATIC EXTENSION 150MM


Borematic Extension 150 mm

Technical specifications


Attributes
Typemitutoyo 952621 holtest borematic extension 150mm
£ 68.41 excl. VAT
/ Each
£ 82.09 incl. VAT
  • Usually arrives within 14 working days